SKF
SKF
51417 M
SKF SKF
Description
51417 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 180MM Outer Diameter; 72MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51417 M
BDI #
1262441
Details
10320.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51417-M/p/1262441
Your Price
$ 10,320.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
9.495
EAN
7316572052563
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51417 M
Weight / LBS
20.937
Long Description
Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 180MM Outer Diameter; 72MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
3.465 Inch | 88 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore 1
3.346 Inch | 85 Millimeter
Height
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


