https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NzF8aW1hZ2UvanBlZ3xhR1JsTDJnM01pOHhNRGcyTURNNU1qYzBNamswTWk5SlRrUk9VMHRDVWtkWVdGaGZWRUpmTlRKZlVrRlRVMWxRVWw5RVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDY2MTA0MzZlM2EwMGRiNmMwYTc0Zjc2Mjg1Y2Y4MWMwNGQ1NjU3YTE5MzhiZDFiOWUzYzg5ODE2MjIwYzcyZDM
https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NzF8aW1hZ2UvanBlZ3xhR1JsTDJnM01pOHhNRGcyTURNNU1qYzBNamswTWk5SlRrUk9VMHRDVWtkWVdGaGZWRUpmTlRKZlVrRlRVMWxRVWw5RVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDY2MTA0MzZlM2EwMGRiNmMwYTc0Zjc2Mjg1Y2Y4MWMwNGQ1NjU3YTE5MzhiZDFiOWUzYzg5ODE2MjIwYzcyZDM
NSK
NSK
52204
NSK NSK
Description
52204 THRUST BALL BEARING ; 15MM BOREX40MM ODX26MM W 3 PIECE
Thrust Ball Bearing; 15MM Bore 1; 22MM Bore 2; 40MM Outer Diameter; 26MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52204
BDI #
1183224
Details
205.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52204/p/1183224
Your Price
$ 205.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.15
EAN
0029176062421
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
52204
Weight / LBS
0.32628
Long Description
Thrust Ball Bearing; 15MM Bore 1; 22MM Bore 2; 40MM Outer Diameter; 26MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 2
0.866 Inch | 22 Millimeter
Height
1.024 Inch | 26 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

