

SKF
SKF
52204
SKF SKF
Description
52204 THRUST BALL BRG ; NON-RETURNABLE
Thrust Ball Bearing; 15MM Bore 1; 22MM Bore 2; 40MM Outer Diameter; 26MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52204
BDI #
1419379
Details
203.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52204/p/1419379
Your Price
$ 203.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.156
EAN
7316577007100
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
52204
Weight / LBS
0.351
Long Description
Thrust Ball Bearing; 15MM Bore 1; 22MM Bore 2; 40MM Outer Diameter; 26MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.575 Inch | 40 Millimeter
Height
1.024 Inch | 26 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Bore 2
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh