

NSK
NSK
52212
NSK NSK
Description
52212 THRUST BALL BEARING ; 50MM BOREX95MM ODX46MM W 3 PIECE
Thrust Ball Bearing; 50MM Bore 1; 62MM Bore 2; 95MM Outer Diameter; 46MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52212
BDI #
1183230
Details
649.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52212/p/1183230
Your Price
$ 649.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.22
EAN
0029176062476
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
52212
Weight / LBS
2.68964
Long Description
Thrust Ball Bearing; 50MM Bore 1; 62MM Bore 2; 95MM Outer Diameter; 46MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
1.969 Inch | 50 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Height
1.811 Inch | 46 Millimeter
Bore 2
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh