

NSK
NSK
52215
NSK NSK
Description
52215 THRUST BALL BEARING ; 60MM BOREX110MM ODX47MM W 3 PIECE
Thrust Ball Bearing; 60MM Bore 1; 77MM Bore 2; 110MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52215
BDI #
1183233
Details
867.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52215/p/1183233
Your Price
$ 867.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.54
EAN
0029176029417
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
52215
Weight / LBS
3.395
Long Description
Thrust Ball Bearing; 60MM Bore 1; 77MM Bore 2; 110MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 2
3.031 Inch | 77 Millimeter
Height
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh