

SKF
SKF
52218
SKF SKF
Description
52218 THRUST BALL BRG ; NON-RETURNABLE
Thrust Ball Bearing; 75MM Bore 1; 93MM Bore 2; 135MM Outer Diameter; 62MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52218
BDI #
1419385
Details
1421.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52218/p/1419385
Your Price
$ 1,421.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.11
EAN
7316577007186
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
52218
Weight / LBS
6.875
Long Description
Thrust Ball Bearing; 75MM Bore 1; 93MM Bore 2; 135MM Outer Diameter; 62MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
3.661 Inch | 93 Millimeter
Height
2.441 Inch | 62 Millimeter
Bore 1
2.953 Inch | 75 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh