Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

52222 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxN3xpbWFnZS9qcGVnfGFHRXhMMmc1TWk4eE1EYzJPRGsyTlRnNU5ERTNOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8MmJhNGZhMTlmNTI0OTIzY2RjYjc4NDQ1Y2Q4YWRhZTNlNTZlZmNmYmYxOTIxODI3ZDUzMzZjOTkwNGExOGZkNw
1145383 Thrust Ball Bearing 

FAG FAG

52222

Description

52222 THRUST BALL BEARING ; NON-RETURNABLE

Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 160MM Outer Diameter; 67MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

52222

BDI #
1145383

Details

2081.15 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,081.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
4.216
EAN
4012801198790
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52222
Manufacturer Internal Number
60374200
Weight / LBS
8.951
Long Description
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 160MM Outer Diameter; 67MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
2.638 Inch | 67 Millimeter
Bore 1
3.74 Inch | 95 Millimeter
Bore 2
4.449 Inch | 113 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh