

CONSOLIDATED BEARING
CONSOLIDATED BEARING
52230 F
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
52230 F THRUST BALL BEARING
Thrust Ball Bearing; 130MM Bore 1; 153MM Bore 2; 215MM Outer Diameter; 89MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52230 F
BDI #
216882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52230-F/p/216882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
10.6
EAN
0644075193542
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
23.4
Long Description
Thrust Ball Bearing; 130MM Bore 1; 153MM Bore 2; 215MM Outer Diameter; 89MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
8.465 Inch | 215 Millimeter
Bore 2
6.024 Inch | 153 Millimeter
Height
3.504 Inch | 89 Millimeter
Bore 1
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh