

NSK
NSK
52307
NSK NSK
Description
52307 THRUST BALL BEARING ; 30MM BOREX68MM ODX44MM W 3 PIECE
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 44MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52307
BDI #
1183247
Details
416.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52307/p/1183247
Your Price
$ 416.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.71
EAN
0029176029479
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
52307
Weight / LBS
1.56528
Long Description
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 44MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
2.677 Inch | 68 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Height
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh