https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NzF8aW1hZ2UvanBlZ3xhR1JsTDJnM01pOHhNRGcyTURNNU1qYzBNamswTWk5SlRrUk9VMHRDVWtkWVdGaGZWRUpmTlRKZlVrRlRVMWxRVWw5RVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDY2MTA0MzZlM2EwMGRiNmMwYTc0Zjc2Mjg1Y2Y4MWMwNGQ1NjU3YTE5MzhiZDFiOWUzYzg5ODE2MjIwYzcyZDM
https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NzF8aW1hZ2UvanBlZ3xhR1JsTDJnM01pOHhNRGcyTURNNU1qYzBNamswTWk5SlRrUk9VMHRDVWtkWVdGaGZWRUpmTlRKZlVrRlRVMWxRVWw5RVVsOVRWRXhmTXpBd2VETXdNQzVxY0djfDY2MTA0MzZlM2EwMGRiNmMwYTc0Zjc2Mjg1Y2Y4MWMwNGQ1NjU3YTE5MzhiZDFiOWUzYzg5ODE2MjIwYzcyZDM
NSK
NSK
52322
NSK NSK
Description
52322 THRUST BALL BEARING ; 3 PIECE
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 110MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
52322
BDI #
17757779
Details
4513.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52322/p/17757779
Your Price
$ 4,513.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
12.7
EAN
0029176527210
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
27.999
Long Description
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 110MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Height
4.331 Inch | 110 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore 1
3.74 Inch | 95 Millimeter
Bore 2
4.449 Inch | 113 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


