CONSOLIDATED BEARING
CONSOLIDATED BEARING
53203-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53203-U THRUST BALL BEARING
Thrust Ball Bearing; 17MM Bore 1; 19MM Bore 2; 38MM Outer Diameter; 13MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53203-U
BDI #
217287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53203-U/p/217287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.07
EAN
0644075194013
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.16
Long Description
Thrust Ball Bearing; 17MM Bore 1; 19MM Bore 2; 38MM Outer Diameter; 13MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.512 Inch | 13 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Overall Height with Aligning Washer
0.591 Inch | 15 Millimeter
Bore 2
0.748 Inch | 19 Millimeter
Bore 1
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh