Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

53207 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MTZ8aW1hZ2UvanBlZ3xhRGcxTDJnNU9TOHhNRGcyTURBNE5UY3dOamM0TWk5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZRVk5mTXpBd2VETXdNQzVxY0djfDZlNmRiNDhjNzI4NTQ4ODkxYzI5OTM1YzlhNjg0MjY3ZDM3YmM1MjUxMmVlY2U0MTM1NjZlMDcxMGExYTg3MzY
1183267 Thrust Ball Bearing 

NSK NSK

53207

Description

53207 THRUST BALL BEARING ; 35MM BOREX62MM ODX19.9MM W 3 PIECE

Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

53207

BDI #
1183267

Details

131.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 131.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.22
EAN
0029176029530
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
53207
Weight / LBS
0.50927
Long Description
Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
1.378 Inch | 35 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Height
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh