https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MTZ8aW1hZ2UvanBlZ3xhRGcxTDJnNU9TOHhNRGcyTURBNE5UY3dOamM0TWk5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZRVk5mTXpBd2VETXdNQzVxY0djfDZlNmRiNDhjNzI4NTQ4ODkxYzI5OTM1YzlhNjg0MjY3ZDM3YmM1MjUxMmVlY2U0MTM1NjZlMDcxMGExYTg3MzY
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MTZ8aW1hZ2UvanBlZ3xhRGcxTDJnNU9TOHhNRGcyTURBNE5UY3dOamM0TWk5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZRVk5mTXpBd2VETXdNQzVxY0djfDZlNmRiNDhjNzI4NTQ4ODkxYzI5OTM1YzlhNjg0MjY3ZDM3YmM1MjUxMmVlY2U0MTM1NjZlMDcxMGExYTg3MzY
NSK
NSK
53209
NSK NSK
Description
53209 THRUST BALL BEARING ; 45MM BOREX73MM ODX21.3MM W 3 PIECE
Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 73MM Outer Diameter; 21MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
53209
BDI #
1183269
Details
184.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53209/p/1183269
Your Price
$ 184.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.33
EAN
0029176029554
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
53209
Weight / LBS
0.73414
Long Description
Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 73MM Outer Diameter; 21MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
1.772 Inch | 45 Millimeter
Bore 2
1.85 Inch | 47 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Height
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

