SKF
SKF
53226
SKF SKF
Description
53226 THRUST BALL BRG ; NON-RETURNABLE SINGLE ROW
Thrust Ball Bearing; 130MM Bore 1; 133MM Bore 2; 190MM Outer Diameter; 48MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53226
BDI #
1258428
Details
1894.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53226/p/1258428
Your Price
$ 1,894.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.96
EAN
7316570084443
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U226 Seating Washer Separately
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
53226
Weight / LBS
8.878
Long Description
Thrust Ball Bearing; 130MM Bore 1; 133MM Bore 2; 190MM Outer Diameter; 48MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
5.236 Inch | 133 Millimeter
Height
1.89 Inch | 48 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore 1
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh