SKF
SKF
53308
SKF SKF
Description
53308 THRUST BALL BRG ; NON-RETURNABLE 40MMIDX78MMODX28.5MM W
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 78MM Outer Diameter; 29MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53308
BDI #
1267103
Details
279.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53308/p/1267103
Your Price
$ 279.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.56
EAN
7316577007414
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U308 Seating Washer Separately
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
53308
Weight / LBS
1.232
Long Description
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 78MM Outer Diameter; 29MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.654 Inch | 42 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Height
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh