

NSK
NSK
53309
NSK NSK
Description
53309 THRUST BALL BEARING ; 3 PIECE
Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 85MM Outer Diameter; 30MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
53309
BDI #
1183287
Details
334.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53309/p/1183287
Your Price
$ 334.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.7
EAN
0029176360022
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.54765
Long Description
Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 85MM Outer Diameter; 30MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Height
1.181 Inch | 30 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Bore 2
1.85 Inch | 47 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh