

SKF
SKF
53324 M
SKF SKF
Description
53324 M THRUST BALL BRG ; NON-RETURNABLE
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 210MM Outer Diameter; 74MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
53324 M
BDI #
1268523
Details
4869.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53324-M/p/1268523
Your Price
$ 4,869.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
10.54
EAN
7316577298607
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U324 Seating Washer Separately
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
53324 M
Weight / LBS
23.944
Long Description
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 210MM Outer Diameter; 74MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
2.913 Inch | 74 Millimeter
Bore 2
4.843 Inch | 123 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh