

NSK
NSK
53415
NSK NSK
Description
53415 THRUST BALL BEARING ; 3 PIECE
Thrust Ball Bearing; 75MM Bore 1; 78MM Bore 2; 160MM Outer Diameter; 69MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
53415
BDI #
1183311
Details
2510.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53415/p/1183311
Your Price
$ 2,510.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
16.62
EAN
0029176413322
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
13.7348
Long Description
Thrust Ball Bearing; 75MM Bore 1; 78MM Bore 2; 160MM Outer Diameter; 69MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
2.953 Inch | 75 Millimeter
Height
2.717 Inch | 69 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore 2
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh