https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-54-RASSYPR-DR-STL-ASW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzZ8aW1hZ2UvanBlZ3xhRE15TDJnMllpOHhNRGcyTURRNE5EUXlOemd3Tmk5SlRrUk9VMHRDVWtkWVdGaGZWRUpmTlRSZlVrRlRVMWxRVWw5RVVsOVRWRXhmUVZOWFh6TXdNSGd6TURBdWFuQm58MTBmMWY3YmM3ZDAyOTI5N2I3N2MyOGM2ZTA5OTRjNGMyNDMzMDBkYWZhZDJjMDRkMTUzNzYzOTFkM2E0NTE4Yw
https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-54-RASSYPR-DR-STL-ASW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzZ8aW1hZ2UvanBlZ3xhRE15TDJnMllpOHhNRGcyTURRNE5EUXlOemd3Tmk5SlRrUk9VMHRDVWtkWVdGaGZWRUpmTlRSZlVrRlRVMWxRVWw5RVVsOVRWRXhmUVZOWFh6TXdNSGd6TURBdWFuQm58MTBmMWY3YmM3ZDAyOTI5N2I3N2MyOGM2ZTA5OTRjNGMyNDMzMDBkYWZhZDJjMDRkMTUzNzYzOTFkM2E0NTE4Yw
NSK
NSK
54208U
NSK NSK
Description
NSK 54208U
Thrust Ball Bearing; 30MM Bore 1; 42MM Bore 2; 72MM Outer Diameter; 38.6MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
54208U
BDI #
15069478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54208U/p/15069478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.54
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Double Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.19711
Long Description
Thrust Ball Bearing; 30MM Bore 1; 42MM Bore 2; 72MM Outer Diameter; 38.6MM Height; Double Direction; Not Banded; Steel Cage; Non Precision Precision
Height
1.52 Inch | 38.6 Millimeter
Bore 2
1.654 Inch | 42 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Overall Height with Aligning Washer
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

