https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR1EzTDJnd1ppOHhNRGN4TVRJMU56RXlNRGM1T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NzVkMmU2OWY0Y2RmNDIzNzdlZTMwYjk3ZWQ5YjVhMGFiNTQ3MWFmODVmZDAwYjg3MjE5OTkwNjBhNDVhMzk5NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR1EzTDJnd1ppOHhNRGN4TVRJMU56RXlNRGM1T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NzVkMmU2OWY0Y2RmNDIzNzdlZTMwYjk3ZWQ5YjVhMGFiNTQ3MWFmODVmZDAwYjg3MjE5OTkwNjBhNDVhMzk5NQ
SKF
SKF
54306
SKF SKF
Description
54306 THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 25MM Bore 1; 32MM Bore 2; 60MM Outer Diameter; 41MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
54306
BDI #
1421210
Details
343.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54306/p/1421210
Your Price
$ 343.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.476
EAN
7316577121462
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U306 Seating Washer Separately
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
54306
Weight / LBS
1.06
Long Description
Thrust Ball Bearing; 25MM Bore 1; 32MM Bore 2; 60MM Outer Diameter; 41MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.26 Inch | 32 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Height
1.614 Inch | 41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


