 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTN8aW1hZ2UvanBlZ3xhR1psTDJneE5pOHhNRGN4TVRJMU56TTFNREUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w3OTQ5OTY4OTA1ZDNmMzAwNmEzYmU3ZTMzOTMyZjU5YzFjYWI4OTg2OGRhYjI5ODkwOGI4YWRlOTlhMDNkNmIx
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTN8aW1hZ2UvanBlZ3xhR1psTDJneE5pOHhNRGN4TVRJMU56TTFNREUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w3OTQ5OTY4OTA1ZDNmMzAwNmEzYmU3ZTMzOTMyZjU5YzFjYWI4OTg2OGRhYjI5ODkwOGI4YWRlOTlhMDNkNmIx
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTN8aW1hZ2UvanBlZ3xhR1psTDJneE5pOHhNRGN4TVRJMU56TTFNREUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w3OTQ5OTY4OTA1ZDNmMzAwNmEzYmU3ZTMzOTMyZjU5YzFjYWI4OTg2OGRhYjI5ODkwOGI4YWRlOTlhMDNkNmIx
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NTN8aW1hZ2UvanBlZ3xhR1psTDJneE5pOHhNRGN4TVRJMU56TTFNREUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w3OTQ5OTY4OTA1ZDNmMzAwNmEzYmU3ZTMzOTMyZjU5YzFjYWI4OTg2OGRhYjI5ODkwOGI4YWRlOTlhMDNkNmIx
                
					
						
									FAG
								FAG
							
						
					54322-MP
				 
				FAG FAG
Description
						
                            
								54322-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 118.4MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
                         	Part #
	                    
	                      	54322-MP
							BDI #
						
	                      	1146653
							
						
Details
                    
                        4611.43
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54322-MP/p/1146653
						
		
		
		
				Your Price
				
						
							$ 4,611.43 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171552
					Weight / Kilogram
				13.808
					EAN
				4012801323871
					Product Group - BDI
				B00152
					Rolling Element
				
					Ball Bearing
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Double Direction
			Banded
				
					No
			Cage Material
				
					Brass
			Precision Class
				
					ABEC 1 | ISO P0
			Component Description
				
					Roller Assembly Plus Raceways
			Optional Components
				
					Order U322 Seating Washer Separately
			Other Features
				
					Double Row | Deep Groove | Separable
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.08
			Noun
				
					Bearing
			Keyword String
				
					Ball Thrust
			Manufacturer URL
				
					https://www.schaeffler.us
			Manufacturer Item Number
				
					54322-MP
			Manufacturer Internal Number
				
					60407265
			Weight / LBS
				
					30.865
			Long Description
				
					Thrust Ball Bearing; 95MM Bore 1; 113MM Bore 2; 190MM Outer Diameter; 118.4MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
			Bore 1
				
					3.74 Inch | 95 Millimeter
			Outside Diameter
				
					7.48 Inch | 190 Millimeter
			Height
				
					4.661 Inch | 118.4 Millimeter
			Bore 2
				
					4.449 Inch | 113 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter