https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
BOSTON GEAR
BOSTON GEAR
607
BOSTON GEAR BOSTON GEAR
Description
607 THRUST BALL BEARING ; POR
Thrust Ball Bearing; 3/4" Bore 1; 0.775" Bore 2; 1-21/32" Outer Diameter; 0.547" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
50545
BDI #
170626
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/607/p/170626
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.083
EAN
0781711505458
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Unground | Carbon Steel Ball | Carbon Steel Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Long Description
Thrust Ball Bearing; 3/4" Bore 1; 0.775" Bore 2; 1-21/32" Outer Diameter; 0.547" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.656 Inch | 42.062 Millimeter
Bore 1
0.75 Inch | 19.05 Millimeter
Bore 2
0.775 Inch | 19.685 Millimeter
Height
0.547 Inch | 13.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

