NICE BALL BEARING
NICE BALL BEARING
607VBF53
NICE BALL BEARING NICE BALL BEARING
Description
607VBF53 THRUST BALL BEARING ; POR 10/PAK
Thrust Ball Bearing; 3/4" Bore 1; 0.775" Bore 2; 1-21/32" Outer Diameter; 0.547" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
607VBF53
BDI #
795966
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/607VBF53/p/795966
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.862
EAN
0637400410520
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Manufacturer Item Number
607VBF53
Weight / LBS
0.19
Long Description
Thrust Ball Bearing; 3/4" Bore 1; 0.775" Bore 2; 1-21/32" Outer Diameter; 0.547" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Outside Diameter
1.656 Inch | 42.062 Millimeter
Height
0.547 Inch | 13.894 Millimeter
Bore 1
0.75 Inch | 19.05 Millimeter
Bore 2
0.775 Inch | 19.685 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


