BOSTON GEAR
BOSTON GEAR
610-1/4
BOSTON GEAR BOSTON GEAR
Description
610-1/4 THRUST BALL BEARING
Thrust Ball Bearing; 1-1/64" Bore 1; 1-1/32" Bore 2; 1-3/4" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Part #
50550
BDI #
170630
Details
73.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/610-1-4/p/170630
Your Price
$ 73.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.098
EAN
0781711505502
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
610-1/4
Manufacturer Internal Number
50550
Weight / LBS
0.214
Long Description
Thrust Ball Bearing; 1-1/64" Bore 1; 1-1/32" Bore 2; 1-3/4" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Bore 2
1.031 Inch | 26.187 Millimeter
Bore 1
1.016 Inch | 25.806 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



