Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

611 https://www.bdiexpress.com/medias/INDB-GBRGXXX-600-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMDV8aW1hZ2UvanBlZ3xhREJrTDJobVppOHhNRGN3TnpnNE5UZzRNelF5TWk5SlRrUkNMVWRDVWtkWVdGaGZOakF3WDFOU1gwSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3wwZWZmOWRiODgzMjY0MmIyN2ExYjhiNjkxN2E0MjU5YzY0MDlkODQ0ZWM4ZjMxNDEyYzNlNDgzOTlmNzdjMzM4
170631 Thrust Ball Bearing 

BOSTON GEAR BOSTON GEAR

611

Description

611 THRUST BALL BEARING

Thrust Ball Bearing; 1.063" Bore 1; 1.094" Bore 2; 1-31/32" Outside Diameter; 0.625" Height; Single Direction; Banded; Steel Cage

Part #

50551

BDI #
170631

Details

73.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 73.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.119
EAN
0781711505519
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
50551
Long Description
Thrust Ball Bearing; 1.063" Bore 1; 1.094" Bore 2; 1-31/32" Outside Diameter; 0.625" Height; Single Direction; Banded; Steel Cage
Height
0.625 Inch | 15.875 Millimeter
Bore 1
1.063 Inch | 27 Millimeter
Bore 2
1.094 Inch | 27.788 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh