

BOSTON GEAR
BOSTON GEAR
613
BOSTON GEAR BOSTON GEAR
Description
613 THRUST BALL BEARING
Thrust Ball Bearing; 1.125" Bore 1; 1.15" Bore 2; 2-3/32" Outside Diameter; 0.625" Height; Single Direction; Banded; Steel Cage
Part #
50552
BDI #
170632
Details
65.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/613/p/170632
Your Price
$ 65.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.139
EAN
0781711505526
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
50552
Long Description
Thrust Ball Bearing; 1.125" Bore 1; 1.15" Bore 2; 2-3/32" Outside Diameter; 0.625" Height; Single Direction; Banded; Steel Cage
Outside Diameter
2.094 Inch | 53.188 Millimeter
Bore 1
1.125 Inch | 28.575 Millimeter
Bore 2
1.15 Inch | 29.21 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh