NICE BALL BEARING
NICE BALL BEARING
614VBF53
NICE BALL BEARING NICE BALL BEARING
Description
614VBF53 THRUST BALL BEARING ; 30.175MM IDX53.188MM ODX15.875MM W 10/BX
Thrust Ball Bearing; 1-3/16" Bore 1; 1.212" Bore 2; 2-3/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
614VBF53
BDI #
795974
Details
46.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/614VBF53/p/795974
Your Price
$ 46.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.45
EAN
0637400412371
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Manufacturer Item Number
614VBF53
Weight / LBS
2.985
Long Description
Thrust Ball Bearing; 1-3/16" Bore 1; 1.212" Bore 2; 2-3/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 1
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.094 Inch | 53.188 Millimeter
Bore 2
1.212 Inch | 30.785 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh