 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
                
					
						
									INA
								INA
							
						
					AKL.04Y01
				 
				INA INA
Description
						
                            
								INA AKL.04Y01
Thrust Ball Bearing; 0.441" Bore 1; 0.441" Bore 2; 13/16" Outer Diameter; 0.251" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
                         	Part #
	                    
	                      	AKL.04Y01
							BDI #
						
	                      	1171811
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-04Y01/p/1171811
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171552
					Weight / Kilogram
				0.01
					EAN
				4054364144272
					Product Group - BDI
				B00308
					Rolling Element
				
					Ball Bearing
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Component Description
				
					Roller Assembly Plus Raceways
			Other Features
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.08
			Noun
				
					Bearing
			Keyword String
				
					Ball Thrust
			Manufacturer URL
				
					https://www.schaeffler.us
			Long Description
				
					Thrust Ball Bearing; 0.441" Bore 1; 0.441" Bore 2; 13/16" Outer Diameter; 0.251" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
			Outside Diameter
				
					0.813 Inch | 20.65 Millimeter
			Height
				
					0.251 Inch | 6.375 Millimeter
			Bore 1
				
					0.441 Inch | 11.201 Millimeter
			Bore 2
				
					0.441 Inch | 11.201 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter