https://www.bdiexpress.com/medias/INDFAGBRGXXX-TB-RASSYPR-SR-AKL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0l4TDJnMlppOHhNRFV3TnpVMk1qQXlORGs1TUM5SlRrUkdRVWRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5QlMweGZVMVJNWHpNd01IZ3pNREF1YW5CbnwzNTU3NmUzZTI2NWMwYmE0MmIxNGYyMzcwYTZhZWY4MGQxMDlhZjljYzE2MjJhNGVjMmY5MjZiOTVmZTM4YWM5
https://www.bdiexpress.com/medias/INDFAGBRGXXX-TB-RASSYPR-SR-AKL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0l4TDJnMlppOHhNRFV3TnpVMk1qQXlORGs1TUM5SlRrUkdRVWRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5QlMweGZVMVJNWHpNd01IZ3pNREF1YW5CbnwzNTU3NmUzZTI2NWMwYmE0MmIxNGYyMzcwYTZhZWY4MGQxMDlhZjljYzE2MjJhNGVjMmY5MjZiOTVmZTM4YWM5
FAG
FAG
AKL.13Y18-CO14
FAG FAG
Description
AKL.13Y18-CO14 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 34.24X54.61X14.73
Thrust Ball Bearing; 1.346" Bore; 2.15" Outside Diameter; 0.585" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.13Y18-CO14
BDI #
24858566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-13Y18-CO14/p/24858566
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.13
EAN
4054372025587
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
287.588
Long Description
Thrust Ball Bearing; 1.346" Bore; 2.15" Outside Diameter; 0.585" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
2.15 Inch | 54.61 Millimeter
Bore 1
1.346 Inch | 34.188 Millimeter
Bore 2
0 Inch | 0 Millimeter
Height
0.585 Inch | 14.859 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


