

INA
INA
AKL.2900-HLG
INA INA
Description
AKL.2900-HLG DEEP GROVE BALL BEARING ; 10MM X 12MM SEPARABLE
Thrust Ball Bearing; 10MM Bore 1; 10.211MM Bore 2; 26MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
2900-HLG
BDI #
1171887
Details
65.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-2900-HLG/p/1171887
Your Price
$ 65.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.033
EAN
4012802613452
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
2900HLG
Weight / LBS
0.072
Long Description
Thrust Ball Bearing; 10MM Bore 1; 10.211MM Bore 2; 26MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.394 Inch | 10 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore 2
0.402 Inch | 10.211 Millimeter
Height
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh