

INA
INA
AKL.2902-J-HLG
INA INA
Description
AKL.2902-J-HLG PALIER DE BUTEE A BILLES ; 15MM X 12MM STEEL CAGE
Thrust Ball Bearing; 15MM Bore 1; 15.189MM Bore 2; 31MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.2902-J-HLG
BDI #
1171889
Details
124.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-2902-J-HLG/p/1171889
Your Price
$ 124.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.045
EAN
4047643199735
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
2902JHLG
Weight / LBS
0.094
Long Description
Thrust Ball Bearing; 15MM Bore 1; 15.189MM Bore 2; 31MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.591 Inch | 15 Millimeter
Outside Diameter
1.22 Inch | 31 Millimeter
Bore 2
0.598 Inch | 15.189 Millimeter
Height
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh