https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDJ8aW1hZ2UvanBlZ3xhRFEzTDJoalppOHhNRFU0TnpFeU9UUTBOalF6TUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5UVRGOHpNREI0TXpBd0xtcHdad3w3ZjA0ZDgwNzlmMDRiM2E0OWY2Yzc3OWRhYWQwN2ZiNDJjOWE1OTI0Mzk3MDk5NDEwZjcyZTYyNDU5MDg5Nzcx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDJ8aW1hZ2UvanBlZ3xhRFEzTDJoalppOHhNRFU0TnpFeU9UUTBOalF6TUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5UVRGOHpNREI0TXpBd0xtcHdad3w3ZjA0ZDgwNzlmMDRiM2E0OWY2Yzc3OWRhYWQwN2ZiNDJjOWE1OTI0Mzk3MDk5NDEwZjcyZTYyNDU5MDg5Nzcx
INA
INA
AKL.4407-TN
INA INA
Description
AKL.4407-TN ROULEMENT A BILLES ; AXIAL RAINURE COURSE
Thrust Ball Bearing; 7/8" Bore 1; 29/32" Bore 2; 1-15/16" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.4407-TN
BDI #
18317544
Details
121.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-4407-TN/p/18317544
Your Price
$ 121.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.17
EAN
4012802029574
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4407-TN
Weight / LBS
0.46622
Long Description
Thrust Ball Bearing; 7/8" Bore 1; 29/32" Bore 2; 1-15/16" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Height
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore 1
0.875 Inch | 22.225 Millimeter
Bore 2
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


