

INA
INA
AKL.4433
INA INA
Description
AKL.4433 THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 2-1/2" Bore 1; 2-17/32" Bore 2; 4" Outer Diameter; 1-1/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.4433
BDI #
1172146
Details
405.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-4433/p/1172146
Your Price
$ 405.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.856
EAN
4012802029727
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4433
Weight / LBS
1.881
Long Description
Thrust Ball Bearing; 2-1/2" Bore 1; 2-17/32" Bore 2; 4" Outer Diameter; 1-1/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
4 Inch | 101.6 Millimeter
Bore 2
2.531 Inch | 64.287 Millimeter
Bore 1
2.5 Inch | 63.5 Millimeter
Height
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh