https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0ODd8aW1hZ2UvanBlZ3xhRFkxTDJneFpDOHhNRGN4TVRJMU56VXhOREF4TkM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5UVRGTlVRMTh6TURCNE16QXdMbXB3Wnd8Yzc4ZTIxZDNkNGJkYTAzNmI2MGI3OWNmMDYwMDg1ZjZmYjRjMjM5YzU2YmRlZTFhZDY1OGNhZDc5Nzc0MTA0OQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0ODd8aW1hZ2UvanBlZ3xhRFkxTDJneFpDOHhNRGN4TVRJMU56VXhOREF4TkM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5UVRGTlVRMTh6TURCNE16QXdMbXB3Wnd8Yzc4ZTIxZDNkNGJkYTAzNmI2MGI3OWNmMDYwMDg1ZjZmYjRjMjM5YzU2YmRlZTFhZDY1OGNhZDc5Nzc0MTA0OQ
INA
INA
AKL.904-TN
INA INA
Description
NOT AVAILABLE IN CA
Thrust Ball Bearing; 20MM Bore 1; 20.193MM Bore 2; 40MM Outer Diameter; 14MM Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.904-TN
BDI #
1172281
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-904-TN/p/1172281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.077
EAN
4012802169331
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
904TNHLG
Weight / LBS
0.169
Long Description
Thrust Ball Bearing; 20MM Bore 1; 20.193MM Bore 2; 40MM Outer Diameter; 14MM Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Height
0.551 Inch | 14 Millimeter
Bore 2
0.795 Inch | 20.193 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

