https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
INA
INA
AKL.B17-HLG
INA INA
Description
AKL.B17-HLG THRUST BALL BEARING ; 38.2MM X 65.89MM
Thrust Ball Bearing; 1-1/2" Bore 1; 1-17/32" Bore 2; 2-19/32" Outer Diameter; 3/4" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.B17-HLG
BDI #
19264371
Details
134.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-B17-HLG/p/19264371
Your Price
$ 134.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.248
EAN
4012802631715
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Long Description
Thrust Ball Bearing; 1-1/2" Bore 1; 1-17/32" Bore 2; 2-19/32" Outer Diameter; 3/4" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
2.594 Inch | 65.888 Millimeter
Bore 2
1.531 Inch | 38.887 Millimeter
Bore 1
1.5 Inch | 38.1 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

