https://www.bdiexpress.com/medias/INDINABRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0l4TDJneVlpOHhNRFV3TnpVMU9EVXhPRGd4TkM5SlRrUkpUa0ZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2E5YTViN2U4Y2I4MGJmOTcyZDkzY2ZkYTMzMzA0MGU4ZWM5NmM3NjJjYjA5OTc0ODdjNzZlMDE1NGZmOWFjYg
https://www.bdiexpress.com/medias/INDINABRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0l4TDJneVlpOHhNRFV3TnpVMU9EVXhPRGd4TkM5SlRrUkpUa0ZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2E5YTViN2U4Y2I4MGJmOTcyZDkzY2ZkYTMzMzA0MGU4ZWM5NmM3NjJjYjA5OTc0ODdjNzZlMDE1NGZmOWFjYg
INA
INA
AKL.B9-HLG
INA INA
Description
AKL.B9-HLG THRUST BALL BEARING ; 26.19MM X 50.01MM
Thrust Ball Bearing; 1" Bore 1; 1-1/32" Bore 2; 1-31/32" Outside Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.B9-HLG
BDI #
23940795
Details
93.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-B9-HLG/p/23940795
Your Price
$ 93.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.166
EAN
4047643223737
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.366
Long Description
Thrust Ball Bearing; 1" Bore 1; 1-1/32" Bore 2; 1-31/32" Outside Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.75 Inch | 19.05 Millimeter
Bore 1
1 Inch | 25.4 Millimeter
Bore 2
1.031 Inch | 26.187 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

