https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR00yTDJobE9DODVPRE0wTlRReU1qTTFOamM0TDBsT1JGaFlXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OWQ3OTZhMzJiYzgzNTQ1Nzg1MDViYTAwYzk2MDZkZWM4ZGEwYjhhZjE3NzJhYTg4ZTgzMTA2YTUyMWRlOTZhOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR00yTDJobE9DODVPRE0wTlRReU1qTTFOamM0TDBsT1JGaFlXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OWQ3OTZhMzJiYzgzNTQ1Nzg1MDViYTAwYzk2MDZkZWM4ZGEwYjhhZjE3NzJhYTg4ZTgzMTA2YTUyMWRlOTZhOA
INA
INA
AKL.D15
INA INA
Description
AKL.D15 THRUST BALL BEARING ; 1-3/8" 1 1-13/32"
Thrust Ball Bearing; 1-3/8" Bore 1; 1-13/32" Bore 2; 2-15/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
AKL.D15
BDI #
1172680
Details
108.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-D15/p/1172680
Your Price
$ 108.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.193
EAN
4012802034431
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
D15
Weight / LBS
0.43
Long Description
Thrust Ball Bearing; 1-3/8" Bore 1; 1-13/32" Bore 2; 2-15/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 1
1.375 Inch | 34.925 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Bore 2
1.406 Inch | 35.712 Millimeter
Outside Diameter
2.469 Inch | 62.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

