Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AKL.D22-HLG https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDJ8aW1hZ2UvanBlZ3xhR1JpTDJneFlTOHhNRFUxTmpjeE5UUXdNVEkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1RrUmZVMVJNWHpNd01IZ3pNREF1YW5CbnwyNjIyNWYyMzE2ZjEwZGEwZWFjODg5YTliNDY4M2JjYjliODJiZmM1MmE2NTY5ZDcyZjY4ZDExZmMzYmY2ZTVj
1172690 Thrust Ball Bearing 

INA INA

AKL.D22-HLG

Description

AKL.D22-HLG THRUST BALL BEARING ; NON-RETURNABLE 45.24MM ID X 77.22MM OD

Thrust Ball Bearing; 1-13/16" Bore 1; 1-27/32" Bore 2; 3-3/32" Outer Diameter; 13/16" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

AKL.D22-HLG

BDI #
1172690

Details

147.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 147.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.39
EAN
4047643198608
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.862
Long Description
Thrust Ball Bearing; 1-13/16" Bore 1; 1-27/32" Bore 2; 3-3/32" Outer Diameter; 13/16" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.844 Inch | 46.838 Millimeter
Height
0.813 Inch | 20.65 Millimeter
Bore 1
1.813 Inch | 46.05 Millimeter
Outside Diameter
3.094 Inch | 78.588 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh