https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR00yTDJobE9DODVPRE0wTlRReU1qTTFOamM0TDBsT1JGaFlXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OWQ3OTZhMzJiYzgzNTQ1Nzg1MDViYTAwYzk2MDZkZWM4ZGEwYjhhZjE3NzJhYTg4ZTgzMTA2YTUyMWRlOTZhOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR00yTDJobE9DODVPRE0wTlRReU1qTTFOamM0TDBsT1JGaFlXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OWQ3OTZhMzJiYzgzNTQ1Nzg1MDViYTAwYzk2MDZkZWM4ZGEwYjhhZjE3NzJhYTg4ZTgzMTA2YTUyMWRlOTZhOA
INA
INA
AKL.D27-HLG
INA INA
Description
AKL.D27-HLG THRUST BALL BEARING ; NON-RETURNABLE 53.975MM ID X 91.288MM OD
Thrust Ball Bearing; 2-1/8" Bore 1; 2-5/32" Bore 2; 3-19/32" Outer Diameter; 13/16" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
AKL.D27-HLG
BDI #
1172695
Details
220.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-D27-HLG/p/1172695
Your Price
$ 220.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.51
EAN
4047643199155
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
D27HLG
Weight / LBS
1.12
Long Description
Thrust Ball Bearing; 2-1/8" Bore 1; 2-5/32" Bore 2; 3-19/32" Outer Diameter; 13/16" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 1
2.125 Inch | 53.975 Millimeter
Height
0.813 Inch | 20.65 Millimeter
Outside Diameter
3.594 Inch | 91.288 Millimeter
Bore 2
2.156 Inch | 54.762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

