https://www.bdiexpress.com/medias/INDINABRGXXX-TB-DL-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR0UyTDJoa015ODVPRE0wTlRReU9Ea3hNRE00TDBsT1JFbE9RVUpTUjFoWVdGOVVRbDlFVEY5U1FWTlRXVkJTWDFOU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MGZlNDFiOWE0ZWM0MzJiZjkxM2I5Nzg2YzM2NzcxODNkMGFjOWRmMWVkN2M1Yzk0ODEzYmI4MzA3MmQwOTdlZA
https://www.bdiexpress.com/medias/INDINABRGXXX-TB-DL-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR0UyTDJoa015ODVPRE0wTlRReU9Ea3hNRE00TDBsT1JFbE9RVUpTUjFoWVdGOVVRbDlFVEY5U1FWTlRXVkJTWDFOU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MGZlNDFiOWE0ZWM0MzJiZjkxM2I5Nzg2YzM2NzcxODNkMGFjOWRmMWVkN2M1Yzk0ODEzYmI4MzA3MmQwOTdlZA
INA
INA
AKL.DL12-HLG
INA INA
Description
AKL.DL12-HLG DEEP GROVE BALL BEARING ; 12MM BORE 1 23MM 9MM W SD
Thrust Ball Bearing; 12MM Bore 1; 12MM Bore 2; 23MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
DL12-HLG
BDI #
15068836
Details
128.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-DL12-HLG/p/15068836
Your Price
$ 128.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.016
EAN
4012802550054
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Light Cross Section | Grooved Race | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.07937
Long Description
Thrust Ball Bearing; 12MM Bore 1; 12MM Bore 2; 23MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.354 Inch | 9 Millimeter
Outside Diameter
0.906 Inch | 23 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


