

INA
INA
AKL.EW-5/8-HLG
INA INA
Description
AKL.EW-5/8-HLG ROULEMENT A BILLES ; AXIAL PLAT COURSE
Thrust Ball Bearing; 5/8" Bore 1; 5/8" Bore 2; 1-3/32" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.EW-5/8-HLG
BDI #
1172839
Details
47.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-EW-5-8-HLG/p/1172839
Your Price
$ 47.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.018
EAN
4012802307719
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Flat Race
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
EW5/8HLG
Weight / LBS
0.033
Long Description
Thrust Ball Bearing; 5/8" Bore 1; 5/8" Bore 2; 1-3/32" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.625 Inch | 15.875 Millimeter
Bore 2
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.094 Inch | 27.788 Millimeter
Height
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh