https://www.bdiexpress.com/medias/INDINABRGXXX-TB-FT-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTl8aW1hZ2UvanBlZ3xhRGsxTDJnNE5TODVPRE0wTlRRek1EVTBPRGM0TDBsT1JFbE9RVUpTUjFoWVdGOVVRbDlHVkY5U1FWTlRXVkJTWDFOU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NzIyN2I4YmRmNjdlMTkxOTJmNTZhODdjNWUyYTdlNTBiY2RjN2VhY2Y2NDkyZDgzZTZjOGI4ZDVmOTI2OTk3ZQ
https://www.bdiexpress.com/medias/INDINABRGXXX-TB-FT-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTl8aW1hZ2UvanBlZ3xhRGsxTDJnNE5TODVPRE0wTlRRek1EVTBPRGM0TDBsT1JFbE9RVUpTUjFoWVdGOVVRbDlHVkY5U1FWTlRXVkJTWDFOU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NzIyN2I4YmRmNjdlMTkxOTJmNTZhODdjNWUyYTdlNTBiY2RjN2VhY2Y2NDkyZDgzZTZjOGI4ZDVmOTI2OTk3ZQ
INA
INA
AKL.FT015-HLG
INA INA
Description
AKL.FT015-HLG DEEP GROVE BALL BEARING ; 1/2" X 7/8" X 1/4" SINGLE
Thrust Ball Bearing; 1/2" Bore 1; 1/2" Bore 2; 7/8" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
FT015-HLG
BDI #
18316896
Details
40.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-FT015-HLG/p/18316896
Your Price
$ 40.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.017
EAN
4054364119782
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Flat Race
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.02041
Long Description
Thrust Ball Bearing; 1/2" Bore 1; 1/2" Bore 2; 7/8" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore 1
0.5 Inch | 12.7 Millimeter
Height
0.25 Inch | 6.35 Millimeter
Bore 2
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


