Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AKL.FT08-HLG https://www.bdiexpress.com/medias/INDINABRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0l4TDJneVlpOHhNRFV3TnpVMU9EVXhPRGd4TkM5SlRrUkpUa0ZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2E5YTViN2U4Y2I4MGJmOTcyZDkzY2ZkYTMzMzA0MGU4ZWM5NmM3NjJjYjA5OTc0ODdjNzZlMDE1NGZmOWFjYg
18316899 Thrust Ball Bearing 

INA INA

AKL.FT08-HLG

Description

AKL.FT08-HLG PALIER DE BUTEE A BILLES ; 0.313" X 0.625" X 0.25"

Thrust Ball Bearing; 5/16" Bore 1; 5/16" Bore 2; 5/8" Outside Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

AKL.FT08-HLG

BDI #
18316899

Details

23.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
EAN
4012802589429
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.011
Long Description
Thrust Ball Bearing; 5/16" Bore 1; 5/16" Bore 2; 5/8" Outside Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
0.625 Inch | 15.875 Millimeter
Bore 1
0.313 Inch | 7.95 Millimeter
Bore 2
0.313 Inch | 7.95 Millimeter
Height
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh