https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDJ8aW1hZ2UvanBlZ3xhRFEzTDJoalppOHhNRFU0TnpFeU9UUTBOalF6TUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5UVRGOHpNREI0TXpBd0xtcHdad3w3ZjA0ZDgwNzlmMDRiM2E0OWY2Yzc3OWRhYWQwN2ZiNDJjOWE1OTI0Mzk3MDk5NDEwZjcyZTYyNDU5MDg5Nzcx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDJ8aW1hZ2UvanBlZ3xhRFEzTDJoalppOHhNRFU0TnpFeU9UUTBOalF6TUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5UVRGOHpNREI0TXpBd0xtcHdad3w3ZjA0ZDgwNzlmMDRiM2E0OWY2Yzc3OWRhYWQwN2ZiNDJjOWE1OTI0Mzk3MDk5NDEwZjcyZTYyNDU5MDg5Nzcx
INA
INA
AKL.FT7-TN
INA INA
Description
NOT AVAILABLE IN CANADA
Thrust Ball Bearing; 7/8" Bore 1; 7/8" Bore 2; 1-27/32" Outer Diameter; 5/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.FT7-TN
BDI #
18312619
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-FT7-TN/p/18312619
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
EAN
4012802128505
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.303
Long Description
Thrust Ball Bearing; 7/8" Bore 1; 7/8" Bore 2; 1-27/32" Outer Diameter; 5/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Height
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.844 Inch | 46.838 Millimeter
Bore 2
0.875 Inch | 22.225 Millimeter
Bore 1
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

