https://www.bdiexpress.com/medias/INDINABRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0l4TDJneVlpOHhNRFV3TnpVMU9EVXhPRGd4TkM5SlRrUkpUa0ZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2E5YTViN2U4Y2I4MGJmOTcyZDkzY2ZkYTMzMzA0MGU4ZWM5NmM3NjJjYjA5OTc0ODdjNzZlMDE1NGZmOWFjYg
https://www.bdiexpress.com/medias/INDINABRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0l4TDJneVlpOHhNRFV3TnpVMU9EVXhPRGd4TkM5SlRrUkpUa0ZDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2E5YTViN2U4Y2I4MGJmOTcyZDkzY2ZkYTMzMzA0MGU4ZWM5NmM3NjJjYjA5OTc0ODdjNzZlMDE1NGZmOWFjYg
INA
INA
AKL8-HLC
INA INA
Description
AKL8-HLC THRUST BALL BEARING ; NON-RETURNABLE 8MM X 19MM X 7MM WIDE
Thrust Ball Bearing; 8MM Bore; 19MM Outside Diameter; 7MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL8-HLC
BDI #
23925185
Details
108.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL8-HLC/p/23925185
Your Price
$ 108.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.009
EAN
4047643177245
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.019
Long Description
Thrust Ball Bearing; 8MM Bore; 19MM Outside Diameter; 7MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
0 Inch | 0 Millimeter
Height
0.276 Inch | 7 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Bore 1
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

