INA
INA
AKU.10J03
INA INA
Description
INA AKU.10J03
Thrust Ball Roller Assembly; 1.039" Bore 1; 1.039" Bore 2; 1.712" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKU.10J03
BDI #
1171837
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKU-10J03/p/1171837
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.026
EAN
4054364116231
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.05732
Long Description
Thrust Ball Roller Assembly; 1.039" Bore 1; 1.039" Bore 2; 1.712" Outer Diameter; 9/32" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.039 Inch | 26.391 Millimeter
Outside Diameter
1.712 Inch | 43.485 Millimeter
Bore 2
1.039 Inch | 26.391 Millimeter
Height
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


