INA
INA
AKU.23J04
INA INA
Description
AKU.23J04 THRUST BALL BEARING
Thrust Ball Roller Assembly; 2.38" Bore 1; 2.38" Bore 2; 3.2" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKU.23J04
BDI #
1171884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKU-23J04/p/1171884
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.08
EAN
4047643178198
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.27337
Long Description
Thrust Ball Roller Assembly; 2.38" Bore 1; 2.38" Bore 2; 3.2" Outer Diameter; 3/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.375 Inch | 9.525 Millimeter
Bore 2
2.38 Inch | 60.452 Millimeter
Outside Diameter
3.2 Inch | 81.28 Millimeter
Bore 1
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


