SKF
SKF
BD1B 242943 MVJ
SKF SKF
Description
SKF BD1B 242943 MVJ
Thrust Ball Bearing; 45.2MM Bore 1; 45.2MM Bore 2; 65MM Outer Diameter; 10.744MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision
Part #
BD1B 242943 MVJ
BDI #
1466734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/BD1B-242943-MVJ/p/1466734
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
0.22
Long Description
Thrust Ball Bearing; 45.2MM Bore 1; 45.2MM Bore 2; 65MM Outer Diameter; 10.744MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision
Height
0.423 Inch | 10.744 Millimeter
Bore 2
1.78 Inch | 45.2 Millimeter
Bore 1
1.78 Inch | 45.2 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



