https://www.bdiexpress.com/medias/INDAETBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTl8aW1hZ2UvanBlZ3xhREZrTDJobE9TODVPRE0wTlRReU1qQXlPVEV3TDBsT1JFRkZWRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8ZGZhNmRhZjliNzE4NjFlMjFmZjQ1ZmUyM2VlZGM0ZWRjMWFlZDQ1YWRjYTNhYjJjNzNjZmFlNjExYTczM2YwNA
https://www.bdiexpress.com/medias/INDAETBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTl8aW1hZ2UvanBlZ3xhREZrTDJobE9TODVPRE0wTlRReU1qQXlPVEV3TDBsT1JFRkZWRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8ZGZhNmRhZjliNzE4NjFlMjFmZjQ1ZmUyM2VlZGM0ZWRjMWFlZDQ1YWRjYTNhYjJjNzNjZmFlNjExYTczM2YwNA
AETNA BEARING
AETNA BEARING
E-5
AETNA BEARING AETNA BEARING
Description
E-5 THRUST BALL BEARING
Thrust Ball Bearing; 3/4" Bore 1; 13/16" Bore 2; 1-15/32" Outer Diameter; 9/16" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
E-5
BDI #
17014281
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/E-5/p/17014281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.06
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement | Grooved Race | Hardened
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
0.14
Long Description
Thrust Ball Bearing; 3/4" Bore 1; 13/16" Bore 2; 1-15/32" Outer Diameter; 9/16" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.563 Inch | 14.3 Millimeter
Bore 2
0.813 Inch | 20.65 Millimeter
Bore 1
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.469 Inch | 37.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

