INA
INA
EAKL.4105
INA INA
Description
EAKL.4105 DEEP GROVE BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 25MM Bore 1; 27MM Bore 2; 48MM Outer Diameter; 17MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
EAKL.4105
BDI #
1172079
Details
186.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/EAKL-4105/p/1172079
Your Price
$ 186.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.141
EAN
4012802029345
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order 4105AW Aligning Washer Separately
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
4105
Weight / LBS
0.293
Long Description
Thrust Ball Bearing; 25MM Bore 1; 27MM Bore 2; 48MM Outer Diameter; 17MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.669 Inch | 17 Millimeter
Bore 2
1.063 Inch | 27 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh